|
2 Port Valve for Water Pkw Series Pilot Kick PKW-10-27-AC200V
- Item.#
- 02097654
- Mfr.#
- PKW-10-27-AC200V
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- 2014 TRUSCO Published Page
- 1-1391
- Cv Value
- 12
- Coil
- Openframeleadwirecoil
- Apparent Power (VA)
- Retention time: 30 startup: 80
- Heat Resistance Class
- B
- Fluid Temperature (Degree C)
- 5 to 60
- Dimension G(mm)
- 60
- Withstanding Pressure (MPa)
- 1.5(waterpressure)
- Dimensions B (mm)
- 145
- Dimensions D (mm)
- 107
- Dimensions A (mm)
- 110
- Power Consumption (W)
- 22
- Weight (kg)
- 2.9
- TRUSCO Part Number
- 110-3709
- Highest Using Frequency (times/min)
- 30
- Ambient Temperature (Degree C)
- 0 to 65
- Valve Seat Leakage (cm3/min)
- (0.05 to 0.7(0.5)MPawaterpressure)0
- Mounting Position
- Tobelimitedtoverticalmountingthatwasabovethecoilportion.
- Material (body)
- Bronze
- Operating Pressure Range (MPa)
- 0 to 0.7
- Fluid
- Water
- Dimensions C (mm)
- 46
- Dimensions E (mm)
- 30
- Orifice (mm)
- 25
- Connection Caliber (Rc)
- 1
- Dimension H (mm)
- 49
- Rated Voltage (V)
- AC200(50/60Hz)
|
Customers Who Viewed This Item Also Viewed