Buy more than* S$200* and get FREE SHIPPING

  • Solenoid Valve

Solenoid Valve PVS-15A-210-AC200V

by CKD
Item.#
02097672
Mfr.#
PVS-15A-210-AC200V
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1391
Working Pressure (MPa)
0.05 to 1
Connection Diameter
Rc1/2
Weight (kg)
2.2
TRUSCO Part Number
110-3865
Fluid Temperature (Degree C)
2 to 185
Orifice (mm)
15
Outside Dimension (mm)
90x84phix179
Application
Pneumatic diaphragm valve
Power (V)
AC200
Cv Value
3.1
Effective Sectional Area (mm2)
55