Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Lubricator

Lubricator 3003E-8C

by CKD
Item.#
02097785
Mfr.#
3003E-8C
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Use Oil
One turbine oil, (spindle oil can not be used) ISO VG32
Storage Oil Volume (cm3)
660
Connection Diameter
1
TRUSCO Part Number
112-2754
Peak Flow Rate (L/min)
4000
Ambient Temperature and Water Temperature (Degree c)
5 to 65
Maximum Working Pressure (MPa)
1
Type
Standard
Minimum flow rate dropping (L / min) (ANR)
60
Overall Length (mm)
259