Buy more than* S$200* and get FREE SHIPPING

  • Speed Controller Intermediate Caliber Type Sc1 Series
  • Speed Controller Intermediate Caliber Type Sc1 Series
  • Speed Controller Intermediate Caliber Type Sc1 Series

Speed Controller Intermediate Caliber Type Sc1 Series SC1-15

by CKD
Item.#
02097891
Mfr.#
SC1-15
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
RPM needle
10
Assured Withstand Pressure (MPa)
1.5
Maximum Working Pressure (MPa)
1.0
Dimensions D (mm)
40
Dimension F (mm)
15
Dimensions A (mm)
63
Connection Caliber (Rc)
1/2
Effective Sectional Area (mm2)
Free flow: 43 Controlled flow: 36
Dimension H (mm)
30
Weight (g)
195
TRUSCO Part Number
112-3548
Dimensions B (mm)
21
Lower Operating Pressure (MPa)
0.05
Fluid
Compressed air
Compatible Cylinder Tube Inner Diameter (mm)
80 - 160
Ambient Temperature (Degree C)
0 to 60 (however, no freezing)
Dimensions I (phi mm)
18
Flow Rate (l/min (ANR))
Free flow: 2900 Controlled flow: 2400
Fluid Temperature (Degree C)
5 to 60 (however, no freezing)
Dimension K(mm)
23
Dimension G(mm)
83
Dimensions J (mm)
37
Dimensions C (mm)
55
Dimensions E (mm)
31