Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Speed Controller Intermediate Caliber Type Sc1 Series
  • Speed Controller Intermediate Caliber Type Sc1 Series
  • Speed Controller Intermediate Caliber Type Sc1 Series

Speed Controller Intermediate Caliber Type Sc1 Series SC1-6

by CKD
Item.#
02097907
Mfr.#
SC1-6
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
RPM needle
10
Assured Withstand Pressure (MPa)
1.5
Maximum Working Pressure (MPa)
1.0
Dimensions I (phi mm)
12
Flow Rate (l/min (ANR))
free-flow: 730 controlled-flow: 530
Fluid Temperature (Degree C)
5-60 (however, no freezing)
Dimension K(mm)
19
Dimension G(mm)
67
Dimensions J (mm)
31
Dimensions C (mm)
42
Dimensions E (mm)
23
Dimensions D (mm)
31
Lower Operating Pressure (MPa)
0.05
Fluid
Compressed air
Dimension F (mm)
11
Dimensions A (mm)
50
Connection Caliber (Rc)
1/8
Effective Sectional Area (mm2)
free-flow: 11 controlled-flow: 8
Dimension H (mm)
22
Weight (g)
100
TRUSCO Part Number
112-3513
Dimensions B (mm)
20
Compatible Cylinder Tube Inner Diameter (mm)
20 - 50
Ambient Temperature (Degree C)
0-60 (however, no freezing)