Buy more than* S$200* and get FREE SHIPPING

  • Speed Controller Intermediate Caliber Type Sc1 Series
  • Speed Controller Intermediate Caliber Type Sc1 Series
  • Speed Controller Intermediate Caliber Type Sc1 Series

Speed Controller Intermediate Caliber Type Sc1 Series SC1-8

by CKD
Item.#
02097916
Mfr.#
SC1-8
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
RPM needle
10
Assured Withstand Pressure (MPa)
1.5
Maximum Working Pressure (MPa)
1.0
Compatible Cylinder Tube Inner Diameter (mm)
32 - 75
Ambient Temperature (Degree C)
0 to 60 (however, no freezing)
Dimensions I (phi mm)
12
Flow Rate (l/min (ANR))
Free flow: 930 Controlled flow: 870
Fluid Temperature (Degree C)
5 to 60 (however, no freezing)
Dimension K(mm)
19
Dimension G(mm)
67
Dimensions J (mm)
31
Dimensions C (mm)
42
Lower Operating Pressure (MPa)
0.05
Fluid
Compressed air
Dimensions E (mm)
23
Dimensions D (mm)
31
Dimension F (mm)
11
Dimensions A (mm)
50
Connection Caliber (Rc)
1/4
Effective Sectional Area (mm2)
Free flow: 14 Controlled flow: 13
Dimension H (mm)
22
Weight (g)
95
TRUSCO Part Number
112-3521
Dimensions B (mm)
20