Buy more than* S$200* and get FREE SHIPPING

  • Speed Controller Elbow Type Sc3W Series With A One Touch Fitting
  • Speed Controller Elbow Type Sc3W Series With A One Touch Fitting
  • Speed Controller Elbow Type Sc3W Series With A One Touch Fitting

Speed Controller Elbow Type Sc3W Series With A One Touch Fitting SC3W-10-12

by CKD
4.67 (3)
Item.#
02097952
Mfr.#
SC3W-10-12
Package Qty.
1PC
Ship pack of
1
20.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Control Directions
Meter out
Dimensions C (mm)
12
Dimensions B (mm)
29.3
Screw Dimensions
R3/8
2014 TRUSCO Published Page
1-1413
Ambient Temperature (Degree C)
0 to 60(No freezing)
RPM needle
13 or more
Flow Rate (l/min (ANR))
Free flow: 1100 control flow: 1000
Lower Operating Pressure (MPa)
0.1
Fluid Temperature (Degree C)
(No freezing) 5 to 60
Dimension G(mm)
21.3
Hexagon Opposite Side(mm)
19
Conformity Tube Outside Diameter (phi mm)
12
Weight (g)
81
TRUSCO Part Number
112-3475
Dimensions E (mm)
37.8
Dimensions D (mm)
11.3
Dimension F (mm)
14
Dimensions A (mm)
60.2
Maximum Working Pressure (MPa)
1.0
Effective Sectional Area (mm2)
Natural flow: 16 control flow: 15
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
To supply the mounting air to the air cylinder
4
From Japan
On 2015-11-09 13:03:05
Diameter is thinner than the current product, but can only be used for a particular purchase to continue
This review is about item#02098022.
Air
5
From Japan
On 2015-10-17 17:07:21
Cheap and has survived earlier correspondence.
This review is about item#02097943.
For control of the machinery of the air cylinder.
5
From Japan
On 2013-12-10 15:55:12
Up because you were using it was a cheap now, will immediately broken thin portion of the plastic, I was again and again exchange. In this time, the portion of the plastic manufacturers goods also is thick, I bought what was firm. Which is how fun has only.
This review is about item#02098031.