Buy more than* S$200* and get FREE SHIPPING

  • Speed Controller Elbow Type Sc3W Series With A One Touch Fitting
  • Speed Controller Elbow Type Sc3W Series With A One Touch Fitting
  • Speed Controller Elbow Type Sc3W Series With A One Touch Fitting

Speed Controller Elbow Type Sc3W Series With A One Touch Fitting SC3W-8-6

by CKD
4.67 (3)
Item.#
02098031
Mfr.#
SC3W-8-6
Package Qty.
1PC
Ship pack of
1
18.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Dimensions D (mm)
9.5
Dimension F (mm)
12
Dimensions A (mm)
51.2
Maximum Working Pressure (MPa)
1.0
Effective Sectional Area (mm2)
Natural flow: 7 Controlled flow: 6.5
Control Directions
Meter out
Hexagon Opposite Side(mm)
17
Conformity Tube Outside Diameter (phi mm)
6
Weight (g)
50
Screw Dimensions
R1/4
Dimensions E (mm)
27.2
Ambient Temperature (Degree C)
0 to 60 (however, no freezing)
RPM needle
13 or more
Flow Rate (l/min (ANR))
Free flow: 470 Controlled flow: 430
Lower Operating Pressure (MPa)
0.1
Fluid Temperature (Degree C)
5 to 60 (however, no freezing)
Dimension G(mm)
13.8
Fluid
Compressed air
Dimensions C (mm)
11
Dimensions B (mm)
24.9
Specification
Meter out
TRUSCO Part Number
112-3424
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Supply air to the air cylinder
4
From Japan
On 2015-11-09 13:03:05
The diameter is thinner than the current product, it can only be used for specific but continue to purchase
This review is about item#02098022.
Air
5
From Japan
On 2015-10-17 17:07:21
It is cheap and we respond quickly.
This review is about item#02097943.
For controlling the air cylinder of the machine.
5
From Japan
On 2013-12-10 15:55:12
Since the thing which I used to date was cheap, the plastic part was thin and broke soon, and it was exchanging again. In this time, the plastic part of the maker's item is also thick, and I bought a firm one. I am looking forward to seeing how much it is.
This review is about item#02098031.