Buy more than* S$200* and get FREE SHIPPING

  • Silencer Sl Series, Metal
  • Silencer Sl Series, Metal
  • Silencer Sl Series, Metal

Silencer Sl Series, Metal SL-15A

by CKD
5.00 (1)
Item.#
02098083
Mfr.#
SL-15A
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.35
Effective Sectional Area (mm2)
61
Compatible Cylinder Tube Inner Diameter (mm)
75 - 180
Flow Rate (m3/min[ANR])
4.1
Dimensions C (phi mm)
36
Fluid Temperature (Degree C)
5 to 60 (however, no freezing)
Fluid
Air
Dimensions B (mm)
49.5
Maximum Working Pressure (MPa)
0.9
Weight (g)
105
Connection Diameter
R1/2
Type
Made of metal
TRUSCO Part Number
112-3637
Operating Ambient Temperature (deg C)
0 to 60 (however, no freezing)
Silence Effect (dB)
20 or more
Dimensions A (mm)
77.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For bleeding air compressor
5
From Japan
On 2015-09-11 14:41:24
I am satisfied with making quite expensive for price.
This review is about item#02098117.