Buy more than* S$200* and get FREE SHIPPING

  • Silencer Sl Series, Metal
  • Silencer Sl Series, Metal
  • Silencer Sl Series, Metal

Silencer Sl Series, Metal SL-20A

by CKD
5.00 (1)
Item.#
02098092
Mfr.#
SL-20A
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.35
Weight (g)
245
Connection Diameter
R3/4
Type
Made of metal
TRUSCO Part Number
112-3645
Operating Ambient Temperature (deg C)
0 to 60 (however, no freezing)
Silence Effect (dB)
20 or more
Dimensions A (mm)
98
Maximum Working Pressure (MPa)
0.9
Compatible Cylinder Tube Inner Diameter (mm)
100 - 250
Flow Rate (m3/min[ANR])
12
Dimensions C (phi mm)
56
Fluid Temperature (Degree C)
5 to 60 (however, no freezing)
Fluid
Air
Dimensions B (mm)
61
Effective Sectional Area (mm2)
160
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For bleeding air compressor
5
From Japan
On 2015-09-11 14:41:24
I am satisfied with making quite expensive for price.
This review is about item#02098117.