Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Silencer Sl Series, Metal
  • Silencer Sl Series, Metal
  • Silencer Sl Series, Metal

Silencer Sl Series, Metal SL-8A

by CKD
5.00 (1)
Item.#
02098117
Mfr.#
SL-8A
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.35
Tightening Torque (N ? m)
42163
Compatible Cylinder Tube Inner Diameter (mm)
50-100
Flow Rate (m3/min[ANR])
2.4
Dimensions C (phi mm)
30
Fluid Temperature (Degree C)
5-60 (however, that it does not freeze)
Fluid
Air
Dimensions B (mm)
41
2014 TRUSCO Published Page
1-1407
Maximum Working Pressure (MPa)
0.9
Weight (g)
75
Connection Diameter
R1/4
Type
Metal
TRUSCO Part Number
112-3611
Operating Ambient Temperature (deg C)
0-60 (however, no freezing)
Silence Effect (dB)
More than 20
Dimensions A (mm)
64
Effective Sectional Area (mm2)
36
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For bleeding air compressor
5
From Japan
On 2015-09-11 14:41:24
I am satisfied with making quite expensive for price.
This review is about item#02098117.