Buy more than* S$200* and get FREE SHIPPING

  • Silencer Slw Series, Resin
  • Silencer Slw Series, Resin
  • Silencer Slw Series, Resin
  • Silencer Slw Series, Resin

Silencer Slw Series, Resin SLW-10A

by CKD
5.00 (7)
Item.#
02098126
Mfr.#
SLW-10A
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Maximum Working Pressure (MPa)
1.0
Effective Sectional Area (mm2)
30
Compatible Cylinder Tube Inner Diameter (mm)
50 - 100
Flow Rate (l/min (ANR))
2000
Fluid Temperature (Degree C)
5-60 (however, no freezing)
Silence Effect (dB)
More than 30
Dimensions B (mm)
48.5
Dimensions D (mm)
17
Fluid
Compressed air
Type
Made of resin
Operating Temperature Range (deg C)
-10-60deg C (however, no freezing)
Weight (g)
15
Connection Diameter
3/8
TRUSCO Part Number
112-3599
Dimensions C (mm)
25.5
Dimensions E (mm)
12
Dimensions A (mm)
58.5
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
For manifold exhaust
5
From Japan
On 2018-02-07 22:02:01
There was a hexagon for tightening the front silencer on the screw side, it was difficult to install and remove, but this product is easy to work because it is at the tip.
This review is about item#2098153.
For manifold exhaust exhaust
5
From Japan
On 2018-01-04 23:15:06
Since it has a hexagonal part when screwing in, it is easier to tighten with a monkey I am always doing this.
This review is about item#2098126.
Silencer
5
From Japan
On 2017-03-06 17:13:54
The sound when the valve was switched became quiet. It is useful.
This review is about item#2098126.
Muffling of pneumatically moving machinery
5
From Japan
On 2016-12-01 08:46:07
Workplaces that are so annoying that they can not talk can now fully hear even at the usual conversation level vocal levels! Employee stress seems to be reduced significantly. I would like to install it on another occasion.
This review is about item#02098144.
Lift parts
5
From Japan
On 2016-04-08 09:11:38
no problem.
This review is about item#02098135.
maintenance
5
From Japan
On 2013-10-25 09:44:55
Good
This review is about item#02098144.
Attached to air solenoid valve
5
From Japan
On 2008-07-23 06:35:17
The treble is almost silent and it is saved.
This review is about item#02098126.