Buy more than* S$200* and get FREE SHIPPING

  • Air Filter, Large

Air Filter, Large 1138-6C-E

by CKD
Item.#
02098241
Mfr.#
1138-6C-E
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Element (microm)
5
Drain Discharge
Flexible drain
Assured Withstand Pressure (MPa)
1.5
Maximum Working Pressure (MPa)
1
Fluid
Compressedair
Overall Length (mm)
253.5
TRUSCO Part Number
111-1051
Material (Bowl)
Polycarbonate
Fluid Temperature (Degree C)
5 to 65
Body Weight (kg)
2.2
Accessories
Bowl guard
Peak Flow Rate (L/min)
5500
Connection Diameter
41702