Buy more than* S$200* and get FREE SHIPPING

  • Provided With Filter, Separate Type

Provided With Filter, Separate Type 1138-6C-F

by CKD
Item.#
02098257
Mfr.#
1138-6C-F
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
In air filter please install the bowl vertically downwards .Sometimes validation is not possible for defective drain discharge and dripping . Warning: synthetic oil, organic solvents, chemicals, cutting oils, screw lock agent, leak detection agent, hot wa
Lower Operating Pressure (MPa)
0.1
Material (Bowl)
Polycarbonate
Fluid Temperature (Degree C)
5 to 65
Fluid
Compressed air
Type
Large type
Accessories
Bowl guard
Dimensions B (mm)
24
Dimensions A (mm)
118
Weight (kg)
2.3
Rated Filtration (micrometer)
5
Element (microm)
5
Drain Discharge
NO automatic drain with manual cock
Assured Withstand Pressure (MPa)
1.5
Maximum Working Pressure (MPa)
1
TRUSCO Part Number
111-0951
Dimensions C (mm)
264
Dimensions D (mm)
118
Peak Flow Rate (L/min)
5500
Connection Diameter
3/4