Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Air Filter, Large

Air Filter, Large 1138-8C-E

by CKD
Item.#
02098266
Mfr.#
1138-8C-E
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Element (microm)
5
Drain Discharge
Flexible drain
Assured Withstand Pressure (MPa)
1.5
Maximum Working Pressure (MPa)
1
Peak Flow Rate (L/min)
7000
TRUSCO Part Number
111-1060
Material (Bowl)
Polycarbonate
Fluid Temperature (Degree C)
5 to 65
Body Weight (kg)
2.2
Accessories
Bowl guard
Connection Diameter
1