Buy more than* S$200* and get FREE SHIPPING

  • Regulator, Separate Type, Large Type
  • Regulator, Separate Type, Large Type
  • Regulator, Separate Type, Large Type

Regulator, Separate Type, Large Type 2215-6C

by CKD
5.00 (1)
Item.#
02098345
Mfr.#
2215-6C
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Set Pressure Range (MPa)
0.07 to 0.83
Fluid Temperature (Degree C)
5 to 65
Maximum Working Pressure (MPa)
2.06
Specification
with relief mechanism
Connection Caliber (Rc)
2013/03/04
Warning
Please attach a safety device where an output pressure exceeds the set pressure value leads to damage or malfunction of the secondary-side device.?When you disconnect the primary pressure, residual pressure processing (secondary pressure removal) is
Material (body)
Zinc die-cast
Assured Withstand Pressure (MPa)
3.09
Weight (kg)
2.5
Fluid
Compressed air
TRUSCO Part Number
111-1159
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car repair shop
5
From Japan
On 2017-08-16 02:42:31
It is inexpensive but it is stable. Impact for large size Even if you use the 3800 class, air discharge amount is fine.
This review is about item#02098354.