Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Regulator, Separate Type, Large Type
  • Regulator, Separate Type, Large Type
  • Regulator, Separate Type, Large Type

Regulator, Separate Type, Large Type 2215-8C

by CKD
5.00 (2)
Item.#
02098354
Mfr.#
2215-8C
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Set Pressure Range (MPa)
0.07 to 0.83
Fluid Temperature (Degree C)
5 to 65
Maximum Working Pressure (MPa)
2.06
Specification
with relief mechanism
TRUSCO Part Number
111-1167
Material (body)
Zinc die-cast
Assured Withstand Pressure (MPa)
3.09
Weight (kg)
2.5
Connection Caliber (Rc)
1
Warning
Please put a safety device where an output pressure exceeds the set pressure value leads to damage or malfunction of the secondary-side device. When you disconnect the primary pressure, residual pressure processing (secondary pressure removal) is not poss
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Decompression of high pressure compressor
5
From Japan
On 2017-12-11 21:49:55
As the compressor rises to high pressure 1.40 MPa, purchase to reduce the pressure to 0.83 MPa on the subtank side Since the maximum guarantee pressure is 3.00 or more, it can be relieved The set pressure was 0.83 MPa, but when it was adjusted with full eye handle it increased to 0.90 I wanted it to 0.90 MPa, so I am satisfied with the result Adjustment can be easily set while watching the gauge The price was cheap so I arrived on the next day and it was saved
This review is about item#2098345.
Car repair shop
5
From Japan
On 2017-08-16 02:42:31
It is inexpensive but it is stable. Impact for large size Even if you use the 3800 class, air discharge amount is fine.
This review is about item#02098354.