Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Filter Regulator B7019 Series
  • Filter Regulator B7019 Series
  • Filter Regulator B7019 Series

Filter Regulator B7019 Series B7019-1C

by CKD
5.00 (3)
Item.#
02098442
Mfr.#
B7019-1C
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Filtration (micrometer)
5
Drain Discharge
Tire valve
Maximum Working Pressure (MPa)
1.0
Peak Flow Rate (L/min)
500
Ambient Temperature and Water Temperature (Degree c)
5 - 65
Equipment Configuration
Filter + regulator
TRUSCO Part Number
111-0837
Connection Diameter
1/8
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
With air filter
5
From Japan
On 2017-10-02 17:35:11
It acts as a filter firmly for small filter regulator. The moisture of the air got stuck in the lower plaque and it was removed by pushing by hand
This review is about item#2098451.
Automobile working lift
5
From Japan
On 2016-04-18 16:05:18
Air leakage has occurred due to aging of parts used for about 10 years. Although he thought that it would be an expensive part, he was hesitating to exchange, but when I searched for it with a monotaro, I could purchase it cheaply. After replacement air leakage is also improved and can be used without problems.
This review is about item#02098451.
Air supply
5
From Japan
On 2015-09-01 18:41:54
The price may be cheap
This review is about item#02098451.