Buy more than* S$200* and get FREE SHIPPING

  • Filter Regulator B7019 Series
  • Filter Regulator B7019 Series
  • Filter Regulator B7019 Series

Filter Regulator B7019 Series B7019-2C

by CKD
5.00 (2)
Item.#
02098451
Mfr.#
B7019-2C
Package Qty.
1PC
Ship pack of
1
56.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Filtration (micrometer)
5
Drain Discharge
Tire valve
Maximum Working Pressure (MPa)
1.0
TRUSCO Part Number
111-0845
Peak Flow Rate (L/min)
900
Ambient Temperature and Water Temperature (Degree c)
5 - 65
Equipment Configuration
Filter + regulator
Connection Diameter
1/4
Unit Classification
F. R unit 7000 series
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Automotive work lift
5
From Japan
On 2016-04-18 16:05:18
Parts that had been used for about 10 years, air leakage is caused by aging. But I had been hesitant to exchange thought it would be expensive components, I was able to cheaply buy was searched Monotarou. After the exchange is can be used without problems also improved air leakage.
This review is about item#02098451.
Air supply
5
From Japan
On 2015-09-01 18:41:54
Good price is cheap
This review is about item#02098451.