Buy more than* S$200* and get FREE SHIPPING

  • Regulator, Separated Type

Regulator, Separated Type B2019-1CP

by CKD
5.00 (1)
Item.#
02098485
Mfr.#
B2019-1CP
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
3.09
Peak Flow Rate (L/min)
500
TRUSCO Part Number
111-1078
Maximum Working Pressure (MPa)
2.06
Connection Diameter
1/8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pneumatic press machine pressure adjustment replacement part
5
From Japan
On 2014-05-02 14:31:55
It is compact, lightweight, takes up little space, and has few restrictions on placement. Since the display image is for reference, there is a need for confirmation, etc. on the CKD website etc.
This review is about item#02098494.