Buy more than* S$200* and get FREE SHIPPING

  • Narrow Hand Brush With Short Handle

Narrow Hand Brush With Short Handle 4195-G

Item.#
02100026
Mfr.#
4195-G
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Wire Diameter (mm)
0.5
Trim Length (mm)
32
Material
(Body) polypropylene, (filament) polyester
Outer Dimensions (Length L x Width W x Height H) (mm)
290x20x48
Color
Green
Caution
Design changed.
Heat-Resistant Temperature (deg C)
120
Type
Hard
TKG Part
4-1040-1404
Weight (g)
95
TGK Product Number
232-52-32-15