Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Narrow Hand Brush With Short Handle

Narrow Hand Brush With Short Handle 4195-W

Item.#
02100044
Mfr.#
4195-W
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Wire Diameter (mm)
0.5
Trim Length (mm)
32
Material
(Body) polypropylene, (filament) polyester
Color
White
Caution
Design changed.
Outer Dimensions (Length L x Width W x Height H) (mm)
290x20x48
Heat-Resistant Temperature (deg C)
120
Type
Hard
Weight (g)
95
TGK Product Number
232-52-32-13
TKG Part
4-1040-1401