Buy more than* S$200* and get FREE SHIPPING

  • Narrow Hand Brush With Short Handle

Narrow Hand Brush With Short Handle 4195-Y

Item.#
02100053
Mfr.#
4195-Y
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (mm)
0.5
Trim Length (mm)
32
Material
(Body) polypropylene, (filament) polyester
Color
Yellow
Caution
Design changed.
Outer Dimensions (Length L x Width W x Height H) (mm)
290x20x48
Heat-Resistant Temperature (deg C)
120
Type
Hard
Weight (g)
95
TGK Product Number
232-52-32-14
TKG Part
4-1040-1403