Buy more than* S$200* and get FREE SHIPPING

  • Nail Brush

Nail Brush 6440-R

5.00 (1)
Item.#
02100087
Mfr.#
6440-R
Package Qty.
1PC
Ship pack of
1
19.71 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Wire Diameter (mm)
0.35
Type
Hard
TGK Product Number
232-52-31-82
Outer Dimensions (Length L x Width W x Height H) (mm)
123x48x38
Weight (g)
95
Heat-Resistant Temperature (deg C)
120
Material
(Body) polypropylene, (filament) polyester
TKG Part
4-1040-0502
Trim Length (mm)
15
Color
Red
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hand washing after machinery maintenance.
5
From Japan
On 2015-09-04 19:51:39
I saw variously used in the hardware store, a little high because the satisfactory thing was not, but large correct answer if you see to buy to try. Brush is long, but it was feeling that the waist there satisfactory. No complaint with the price a little more cheap.
This review is about item#02100062.