Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nail Brush

Nail Brush 6440-W

5.00 (1)
Item.#
02100096
Mfr.#
6440-W
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Wire Diameter (mm)
0.35
Type
Hard
Trim Length (mm)
15
Color
White
TKG Part
4-1040-0501
Heat-Resistant Temperature (deg C)
120
Material
(Body) polypropylene, (filament) polyester
Weight (g)
95
TGK Product Number
232-52-31-83
Outer Dimensions (Length L x Width W x Height H) (mm)
123x48x38
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hand washing after machine maintenance.
5
From Japan
On 2015-09-04 19:51:39
Although I saw it using various things in the home center, there was not satisfactory thing, so it is slightly expensive but if you buy it and try it out, it is a big right answer. Although the brush was long, there was a waist and it was satisfactory feeling of use. There is no complaint if the price is a little cheaper.
This review is about item#02100062.