Buy more than* S$200* and get FREE SHIPPING

  • Hand Squeegee

Hand Squeegee 7125-B

4.50 (2)
Item.#
02100114
Mfr.#
7125-B
Package Qty.
1PC
Ship pack of
1
49.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polypropylene special rubber
Outer Dimensions (Length L x Width W x Height H) (mm)
245x39x210
Color
Blue
TKG Part
4-1042-0305
Heat-Resistant Temperature (deg C)
120
Weight (g)
210
TGK Product Number
232-52-32-46
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Fixtures exchange minute
5
From Japan
On 2016-07-13 15:22:22
Also size settle for because the suit affordable price.
This review is about item#02100114.
Glass draining
4
From Japan
On 2014-11-19 03:57:57
It does not scratch the glass since there is no metal parts even if you blankly. However, it is not good enough is draining sound and tactile feedback.
This review is about item#35590536.