Buy more than* S$200* and get FREE SHIPPING

  • Hand Squeegee

Hand Squeegee 7125-G

4.50 (2)
Item.#
02100123
Mfr.#
7125-G
Package Qty.
1PC
Ship pack of
1
60.10 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Material
Polypropylene special rubber
Weight (g)
210
TGK Product Number
232-52-32-50
Heat-Resistant Temperature (deg C)
120
Outer Dimensions (Length L x Width W x Height H) (mm)
245x39x210
Color
Green
TKG Part
4-1042-0304
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Replacement of equipment
5
From Japan
On 2016-07-13 15:22:22
It's good as the size is reasonable and the price also fits.
This review is about item#02100114.
Glass draining
4
From Japan
On 2014-11-19 03:57:57
Even if it is vaguely there is no metal part so it will not scratch the glass. However, the draining sound and the effect are not good.
This review is about item#35590536.