Buy more than* S$200* and get FREE SHIPPING

  • Hand Squeegee

Hand Squeegee 7125-R

4.50 (2)
Item.#
02100132
Mfr.#
7125-R
Package Qty.
1PC
Ship pack of
1
49.27 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Material
Polypropylene special rubber
Heat-Resistant Temperature (deg C)
120
Weight (g)
210
TGK Product Number
232-52-32-47
TKG Part
4-1042-0302
Outer Dimensions (Length L x Width W x Height H) (mm)
245x39x210
Color
Red
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Fixtures exchange minute
5
From Japan
On 2016-07-13 15:22:22
Also size settle for because the suit affordable price.
This review is about item#02100114.
Glass draining
4
From Japan
On 2014-11-19 03:57:57
Even if it is vaguely there is no metal part so it will not scratch the glass. However, the draining sound and the effect are not good.
This review is about item#35590536.