Buy more than* S$200* and get FREE SHIPPING

  • Hand Brush

Hand Brush 3587-G

4.33 (6)
Item.#
02100175
Mfr.#
3587-G
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
120
TGK Product Number
232-52-31-65
TKG Part
4-1040-0104
Outer Dimensions (Length L x Width W x Height H) (mm)
170x50x45
Type
Soft
Color
Green
Material
(Body) polypropylene, (filament) polyester
Caution
Design changed.
Wire Diameter (mm)
0.35
Trim Length (mm)
25
Weight (g)
110
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
During machine cleaning
5
From Japan
On 2017-11-20 15:43:32
I purchased it as an exchange because the thing so far became useless. Although reliability is outstanding, it is easy to repeat if it is a little cheaper in cost.
This review is about item#2100202.
Cleaning machine
4
From Japan
On 2017-04-12 12:52:33
It is good to be able to color-code by work area. I think comparatively hair is difficult to escape.
This review is about item#2100166.
It is used to clean the factory shuttle.
5
From Japan
On 2016-09-29 16:23:12
It is tough and hard to get out of hair.
This review is about item#2100166.
For cleaning
3
From Japan
On 2016-02-01 16:53:15
The requested function has been fulfilled.
This review is about item#02100236.
Food manufacturing
4
From Japan
On 2015-12-23 15:25:24
I have been using it for over 10 years. The spacing between brushes, which is hard to escape and hard to collect dirt, is excellent.
This review is about item#02100166.
Cleaning the basket (It is very good that the tip of the brush enters into the horn and mesh to remove the dirt.
5
From Japan
On 2015-07-03 15:31:36
Until now I washed the basket with various brushes, but I could not meet the thing called "This is it!" This brush is not too hard, not too soft, its length is very convenient, and I will repeat from now. I hope that it will be 20% OFF in the campaign.
This review is about item#02100227.