Buy more than* S$200* and get FREE SHIPPING

  • 4-Port Solenoid Valve

4-Port Solenoid Valve BN7F43-10-E100

Item.#
02105293
Mfr.#
BN7F43-10-E100
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1399
Number of Solenoids
Single
Weight (kg)
1.9
Power (V)
AC100
Connection Diameter
Rc3/8
Fluid
Air
Pressure (V)
ACE100
Fluid Temperature (Degree C)
-10 to 60
Working Pressure (MPa)
0.2 to 0.7
Effective Sectional Area (mm2)
42
Voltage
AC100V
TRUSCO Part Number
104-5415
Direction
4direction