Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 4-Port Solenoid Valve

4-Port Solenoid Valve BN7F43-10-E200

Item.#
02105302
Mfr.#
BN7F43-10-E200
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1399
Number of Solenoids
Single
Weight (kg)
1.9
Direction
4 direction
Effective Sectional Area (mm2)
42
Voltage
AC200V
Fluid Temperature (Degree C)
-10 to 60
Working Pressure (MPa)
0.2 to 0.7
TRUSCO Part Number
104-5423
Pressure (V)
ACE200
Power (V)
AC200
Connection Diameter
Rc3/8