Buy more than* S$200* and get FREE SHIPPING

  • 4-Port Solenoid Valve

4-Port Solenoid Valve BN7F43-15-E100

Item.#
02105311
Mfr.#
BN7F43-15-E100
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1399
Number of Solenoids
Single
Weight (kg)
1.9
Direction
4 direction
Effective Sectional Area (mm2)
48
Voltage
AC100V
Fluid Temperature (Degree C)
-10 to 60
Working Pressure (MPa)
0.2 to 0.7
TRUSCO Part Number
104-5431
Pressure (V)
ACE100
Power (V)
AC100
Connection Diameter
Rc1/2