Buy more than* S$200* and get FREE SHIPPING

  • 4-Port Solenoid Valve

4-Port Solenoid Valve BN7F43-15-E200

Item.#
02105327
Mfr.#
BN7F43-15-E200
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1399
Number of Solenoids
Single
Weight (kg)
1.9
Power (V)
AC200
Connection Diameter
Rc1/2
Direction
4 direction
Fluid Temperature (Degree C)
-10 to 60
Working Pressure (MPa)
0.2 to 0.7
Effective Sectional Area (mm2)
48
Voltage
AC200V
TRUSCO Part Number
104-5440
Pressure (V)
ACE200