Buy more than* S$200* and get FREE SHIPPING

  • FRL Unit
  • FRL Unit
  • FRL Unit

FRL Unit BN-2510-8

5.00 (1)
Item.#
02105521
Mfr.#
BN-2510-8
Package Qty.
1Set
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For remove the moisture and dust in the air, and then supply the lubricating oil maintaining pressure constant.
2014 TRUSCO Published Page
1-1369
Rated Filtration (micrometer)
40
Equipment
Bracket
Fluid
Air
Maximum Flow Rate (m3/min)
0.65
Connection Caliber (Rc)
1/4
Overall Width (mm)
130
Overall Length (mm)
171
Caution
*Pressure gauge is not included.
2015 Trusco Published Pages
1 1487
Ambient Temperature (Degree C)
5-60
Pressure Resistance (MPa)
1.5
Set Pressure Range (MPa)
0.05-0.85
Storage Oil Volume (cm3)
30
Equipment Configuration
Filter + regulator + lubricator
Working Pressure (MPa)
1
Weight (kg)
1.5
TRUSCO Part Number
103-6114
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of used machine
5
From Japan
On 2016-05-09 06:54:29
The standard was perfect and it was able to be exchanged safely.
This review is about item#02105521.