Buy more than* S$200* and get FREE SHIPPING

  • Air Filter
  • Air Filter
  • Air Filter

Air Filter BN2701A-15

4.60 (5)
Item.#
02105591
Mfr.#
BN2701A-15
Package Qty.
1PC
Ship pack of
1
48.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Filtration (micrometer)
40
Fluid
Air
Weight (kg)
0.7
2014 TRUSCO Published Page
1-1370
Connection Caliber (Rc)
1/2
Flow Rate (m3/min[ANR])
2.2 (when the differential pressure is 0.03MPa at primary pressure 0.7MPa)
Pressure Resistance (MPa)
1.5
Working Pressure (MPa)
0.05 to 1.0
Overall Length (mm)
176
Ambient Temperature (Degree C)
5-60
TRUSCO Part Number
103-4308
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
When the paint job
5
From Japan
On 2016-11-11 21:40:45
From with the filter, the water was no longer out.
This review is about item#2105607.
Maintenance of machinery
5
From Japan
On 2016-10-14 23:32:38
Will purchase the wrong nominal diameter size, it took much time to mounting we can use without any problems. Because repeat that there is no problem!
This review is about item#2105582.
Painting
3
From Japan
On 2015-08-17 10:50:28
It can be used without any problem.
This review is about item#02105591.
Drainage of compressor
5
From Japan
On 2015-06-29 21:42:00
Because not be missing middle. Even if the drainage, we used, was missing Oita. I want to be using from now on.
This review is about item#02105582.
Work a variety of work for the production, always necessary, especially for when using air tools.
5
From Japan
On 2014-10-25 20:24:30
But we came to use the Nippon Seiki made of air filter a lot from the old days, previously not be placed, such as the home improvement also to buy, something that was quite hard to get, but will be able to net purchase, hard and as long as I'm glad to be omitted time of purchase. Is In his own use environment, taking into account the price and performance, do not think that trying to buy things from other manufacturers.
This review is about item#02105591.