Buy more than* S$200* and get FREE SHIPPING

  • Air Filter
  • Air Filter
  • Air Filter

Air Filter BN2701A-8

4.25 (8)
Item.#
02105607
Mfr.#
BN2701A-8
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Filtration (micrometer)
40
Fluid
Air
Weight (kg)
0.7
Connection Caliber (Rc)
2013/01/04
Ambient Temperature (Degree C)
5 to 60
Pressure Resistance (MPa)
1.5
Working Pressure (MPa)
0.05 to 1.0
Overall Length (mm)
176
TRUSCO Part Number
103-4286
Flow Rate (m3/min[ANR])
(Differential pressure is 0.03MPa at the time of the primary pressure 0.7MPa) 1.5
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Used for machine repair
5
From Japan
On 2017-12-11 20:02:42
I ordered it just before 3 pm and arrived in the morning of the next day. Thanks to you, the repair was completed in the afternoon of the next day and it was a big help. Because it is a commodity never obtained at nearby home center, I am always saved. Also, I would like to use it, so thank you.
This review is about item#2105582.
Compressor air filter
1
From Japan
On 2017-09-14 23:04:50
It was used between the compressor and the plant piping, but cracks in the resin bowl in 3 months so that it can not be used. If there is a problem with resin molding, we will ship the accident item to the head office factory, but there is no contact after that. It was an oil-free compressor, the default pressure of 8 mph compressor used. .
This review is about item#2105591.
Painting work
5
From Japan
On 2017-07-22 17:28:20
I was surprised to doubt the effect. I work hard.
This review is about item#2105591.
When painting work
5
From Japan
On 2016-11-11 21:40:45
After attaching the filter, moisture did not come out.
This review is about item#2105607.
Machine maintenance
5
From Japan
On 2016-10-14 23:32:38
I bought it by mistake in nominal diameter size, and it took trouble to install but it can be used without problems. There is no problem as it is a repeat!
This review is about item#2105582.
Painting
3
From Japan
On 2015-08-17 10:50:28
It can be used without problems.
This review is about item#02105591.
Drain of compressor
5
From Japan
On 2015-06-29 21:42:00
Even though drained, we used it because it can not be disconnected in the middle, but we got out a lot. I would like to continue using it.
This review is about item#02105582.
It is necessary for various work for work production, especially for air tool use.
5
From Japan
On 2014-10-25 20:24:30
It used for a long time from Nippon Seiki Air Filter, but previously it was not put in the home center etc. to purchase, although it was having a lot of trouble to get it, it became possible to purchase online, As long as I am glad that saving effort and time and effort of purchasing has been saved. Considering the price and performance in my own use environment, I do not think to purchase anything from other manufacturers.
This review is about item#02105591.