Buy more than* S$200* and get FREE SHIPPING

  • Regulator
  • Regulator
  • Regulator

Regulator BN3R01-15

4.40 (5)
Item.#
02105634
Mfr.#
BN3R01-15
Package Qty.
1PC
Ship pack of
1
80.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ambient Temperature (Degree C)
5 to 60
Set Pressure (MPa)
0.05 to 0.85
TRUSCO Part Number
103-4430
Connection Caliber (Rc)
2013/01/02
Weight (kg)
0.7
Pressure Resistance (MPa)
1.5
Fluid
Air
Processing Air Flow Rate (m3/min)(ANR)
3.0
Working Pressure (MPa)
1.0 or less
Overall Length (mm)
161
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
A reduced pressure at the time of air tool use
2
From Japan
On 2016-09-29 19:47:05
A few days can be used without any problem but, probably because that was at once the air flow if you use the bead inflator in the tire changer, now remains the air is discharged from the relief valve. After inspection, remove the black plastic of the cap beneath, healed After assembling re-paste in the bond order was floating the rubber packing, which clung to the brass valve. Exchange was also considered, but it is used as it is because it becomes unusable air.
This review is about item#2105634.
Air piping
5
From Japan
On 2016-04-01 14:59:43
I bought because the broken thing that has been used until now. Meter of air gauge is so care must be taken not included. It was fitted with a hand-held ones are removed in hex.
This review is about item#02105634.
Air branch
5
From Japan
On 2014-11-09 13:06:36
Thing you were using was Kaikae in failure Although the form shape is a difference between discomfort there was a little is OK
This review is about item#02105661.
machine
5
From Japan
On 2014-08-02 21:58:56
Good simple
This review is about item#02105634.
Used to repair of metal processing machines
5
From Japan
On 2014-07-18 20:22:25
Is the replacement of the old foreign-made regulator, but by changing the screw holes of the mounting bracket Mounting without any problems, the operation is also OK
This review is about item#02105625.