Buy more than* S$200* and get FREE SHIPPING

  • Regulator
  • Regulator
  • Regulator

Regulator BN3R01-25

4.50 (6)
Item.#
02105652
Mfr.#
BN3R01-25
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ambient Temperature (Degree C)
5 to 60
Set Pressure (MPa)
0.05 to 0.85
Working Pressure (MPa)
1.0 or less
Overall Length (mm)
186
Processing Air Flow Rate (m3/min)(ANR)
10.0
Pressure Resistance (MPa)
1.5
Fluid
Air
Weight (kg)
1.2
TRUSCO Part Number
103-4456
Connection Caliber (Rc)
1
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Adjustment of exhaust pressure of air compressor
5
From Japan
On 2017-12-22 15:00:12
There is no problem in quality at all. It is saved if there are variations in the mounting bracket.
This review is about item#2105661.
Decompression when using air tool
2
From Japan
On 2016-09-29 19:47:05
Although it was able to be used without problem for a few days, air was discharged from the relief valve due to air flow at once when using the bead inflator with the tire changer. Remove the black plastic cap below and check the rubber packing attached to the brass valve so that it got stuck on bond and reassembled it. I thought about the exchange, but because I can not use the air, I am using it as it is.
This review is about item#2105634.
Air piping
5
From Japan
On 2016-04-01 14:59:43
I bought it because the one I used to date has been broken. Attention is necessary since the meter of air gauge is not attached. I detached it with a hexagon and attached a thing on hand.
This review is about item#02105634.
Branching of air
5
From Japan
On 2014-11-09 13:06:36
The thing being used replaced by a breakdown Shaped shape was different and there was little sense of incompatibility but it is OK
This review is about item#02105661.
machine
5
From Japan
On 2014-08-02 21:58:56
Simple and good
This review is about item#02105634.
Used for repairing metal processing machines
5
From Japan
On 2014-07-18 20:22:25
Although it is a replacement of foreign regulated old regulators, installation with no problem by changing the screw hole of the mounting bracket, operation is OK
This review is about item#02105625.