Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Filter Regulator
  • Filter Regulator
  • Filter Regulator

Filter Regulator BN3RTOF-10

3.67 (3)
Item.#
02105695
Mfr.#
BN3RTOF-10
Package Qty.
1PC
Ship pack of
1
85.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ambient Temperature (Degree C)
5 to 60
Pressure Resistance (MPa)
1.5
Fluid
Air
Working Pressure (MPa)
0.05 to 1.0
Equipment
Pressuregaugebracket
Weight (kg)
0.4
2014 TRUSCO Published Page
1-1370
Caution
When pressure becomes 0.05MPa or less, it will be automatic drain.
Rated Filtration (micrometer)
5
Set Pressure Range (MPa)
0.05 to 0.85
Equipment Configuration
Filter + regulator
Overall Length (mm)
244
Connection Caliber (Rc)
41706
TRUSCO Part Number
103-5495
Processing Air Flow Rate (m3/min)(ANR)
1.3
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Mentenance
5
From Japan
On 2016-06-18 14:34:49
Especially, I use it without problems.
This review is about item#02105704.
Pressure adjustment of air jack
1
From Japan
On 2015-06-23 16:43:35
Unfortunately, air leaks from the air pressure adjustment valve base
This review is about item#02105695.
To reduce pneumatic pressure
5
From Japan
On 2015-05-29 16:30:34
The price is also quite cheap.
This review is about item#02105704.