The reviews are automatic translation.
When compressor maintenance
From Japan
On 2017-10-17 14:34:48
It is a very easy-to-use item.
Operation is smooth, installation is easy.
Using nailing machine at construction site
From Japan
On 2016-07-21 20:45:55
Replacing the Max pressure switch is used without any problem.
Exchange of air compressor pressure switch
From Japan
On 2016-07-10 20:55:41
I set the set pressure according to the scale. It was accurate at the same scale position as the indication value of the pressure gauge. The operation is good.
Repair of old babicon
From Japan
On 2016-05-02 11:24:59
Before buying another person's review (below) - Stop when the set pressure comes down Stop from that pressure even a little descent There is no width between the start of watching - I was worried but actually no hindrances. I used it for replacing the pressure SW of the old Hitachi Babicon with good indicator of pressure set value.
A piece of vacuum distillation.
From Japan
On 2016-03-10 15:01:43
Accuracy is still uncertain but good.
Compressor power supply automation
From Japan
On 2015-10-13 20:32:43
Electricity saving, economical, because the motor has been running around until now because the power will be turned off automatically.
Mounting on compressor
From Japan
On 2015-09-14 21:14:45
Once turned on the power automatically turned on and off with stable pressure and became power saving.
For compressor pressure switch replacement
From Japan
On 2014-12-31 18:20:42
Stop when it reaches the set pressure Stop from that pressure even if it falls even slightly There is no width between the start Whether the width can be adjusted will be expensive This is enough if used only occasionally.
Updated air compressor pressure six switch
From Japan
On 2014-10-28 20:39:01
It was as planned.
For compressor starting and stopping
From Japan
On 2014-09-19 23:19:03
Start and stop Better if you can adjust the pressure difference. Others are satisfied.