Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pressure Switch
  • Pressure Switch
  • Pressure Switch
  • Pressure Switch
  • Pressure Switch
  • Pressure Switch

Pressure Switch BN1252-10

4.86 (14)
Item.#
02105731
Mfr.#
BN1252-10
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Ambient Temperature (Degree C)
5 to 60
Switch
Microswitch
Contact Specification
1c contact point
Set Pressure (MPa)
0.5 to 2.0
Connection Diameter
R3/8
Fluid
Air
Weight (kg)
0.5
Pressure Resistance (MPa)
3
Working Pressure (MPa)
0 to 2.0
TRUSCO Part Number
138-4660
Customer Reviews
5 star 13
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.86
14 Customer Reviews
The reviews are automatic translation.
When compressor maintenance
5
From Japan
On 2017-10-17 14:34:48
It is a very easy-to-use item. Operation is smooth, installation is easy.
This review is about item#2105713.
Using nailing machine at construction site
5
From Japan
On 2016-07-21 20:45:55
Replacing the Max pressure switch is used without any problem.
This review is about item#02105722.
Exchange of air compressor pressure switch
5
From Japan
On 2016-07-10 20:55:41
I set the set pressure according to the scale. It was accurate at the same scale position as the indication value of the pressure gauge. The operation is good.
This review is about item#02105722.
Repair of old babicon
5
From Japan
On 2016-05-02 11:24:59
Before buying another person's review (below) - Stop when the set pressure comes down Stop from that pressure even a little descent There is no width between the start of watching - I was worried but actually no hindrances. I used it for replacing the pressure SW of the old Hitachi Babicon with good indicator of pressure set value.
This review is about item#02105713.
A piece of vacuum distillation.
5
From Japan
On 2016-03-10 15:01:43
Accuracy is still uncertain but good.
This review is about item#02105713.
Compressor power supply automation
5
From Japan
On 2015-10-13 20:32:43
Electricity saving, economical, because the motor has been running around until now because the power will be turned off automatically.
This review is about item#02105722.
Mounting on compressor
5
From Japan
On 2015-09-14 21:14:45
Once turned on the power automatically turned on and off with stable pressure and became power saving.
This review is about item#02105722.
For compressor pressure switch replacement
3
From Japan
On 2014-12-31 18:20:42
Stop when it reaches the set pressure Stop from that pressure even if it falls even slightly There is no width between the start Whether the width can be adjusted will be expensive This is enough if used only occasionally.
This review is about item#02105722.
Updated air compressor pressure six switch
5
From Japan
On 2014-10-28 20:39:01
It was as planned.
This review is about item#02105722.
For compressor starting and stopping
5
From Japan
On 2014-09-19 23:19:03
Start and stop Better if you can adjust the pressure difference. Others are satisfied.
This review is about item#02105722.