Buy more than* S$200* and get FREE SHIPPING

  • Manifold Block
  • Manifold Block
  • Manifold Block

Manifold Block BT-102-50

Item.#
02107095
Mfr.#
BT-102-50
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Caution
Solenoid valve mounting dimensions are different from diameter 1 / 4 phi. and 3 / 8 phi.
Serial Number
1
Bore(phi)
1/4
Dimensions L (mm)
88
Dimensions M (mm)
-
Maximum Working Pressure (MPa [kgf/cm2])
25[250]
Peak Flow Rate (L/min)
40
Weight (kg)
2.7