Buy more than* S$200* and get FREE SHIPPING

  • Solenoid Operated Valve

Solenoid Operated Valve KSO-G02-20BA-30

3.25 (4)
Item.#
02107612
Mfr.#
KSO-G02-20BA-30
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
329.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
Caution
Sub-plate is not attached to the valve.
Insulation Assortment
Class B (winding: H species)
Power Supply Voltage (V)
AC100(50/60Hz)AC110(60Hz)
Maximum Working Pressure (MPa [kgf/cm2])
35[350]
Actuation
Spool: spring offset type (SOL.b with)
Withstand Voltage
1 minute AC1500V
Peak Flow Rate (L/min)
100
Surge Suppressor
Nothing
Nominal Diameter
1/4
Weight (kg)
1.5
Holding Power (W)
AC100V(50Hz):21.5AC100V(60Hz):18AC110V(60Hz):22.5
Tolerable Voltage Fluctuation
AC100V (50Hz): 80 to 110% AC100V (60Hz): 90 to 121% AC110V (60Hz): 82 to 110%
Operating Time (Seconds)
Operating direction (excitation): 0.01 to 0.025 operating direction (spring return): from 0.01 to 0.045
Allowable Back Pressure (MPa[kgf/cm2])
17.5[175]
Switching Frequency (Times)
240
Connection Method
Gasket type
Ground Terminal
Nothing
Wiring System
Terminal box shape
Indicator Lamp
With
Protection Structure
IEC Pub529 IP65
Rating Time
Continuity
Spool Spring Type
Spring offset
Insulation Resistance (Mohm)
50
Holding Current (A)
AC100V(50Hz):0.51AC100V(60Hz):0.37AC110V(60Hz):0.44
Strarting Current (A)
AC100V(50Hz):2.42AC100V(60Hz):2.14AC110V(60Hz):2.35
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Machine repair As a replacement part
2
From Japan
On 2017-11-28 09:17:42
The part to be repaired / replaced is not a valve ash but a coil only, it is enough for use, can not replenish only the coil?
This review is about item#6537798.
Repair of truck bed
5
From Japan
On 2017-02-01 13:45:11
It was good that the same model number was available. It was due to internal corrosion, but the structure did not change as it was a standard product. I devised it by myself so as not to invade water from wiring. It was cheaper than anywhere with coupon usage.
This review is about item#2107691.
Used for hydraulic circuit of lumber machine
3
From Japan
On 2016-05-31 00:08:17
At the time of purchase last time, it was in Daikin Industry's cardboard box, but this time it was a simple packaging with only a plastic bag, the oil that had adhered to the product had leaked out of the plastic bag, and it was stained with the delivery cardboard box . I think that there is a possibility that it will adhere to the bundled items, so please give us a thought.
This review is about item#02107682.
Machine Tools
3
From Japan
On 2015-05-27 21:43:18
It was the same as the thing that we took off from the manufacturer, the cost was cheap and arrived at about 3 days
This review is about item#02107734.