Buy more than* S$200* and get FREE SHIPPING

  • Solenoid Operated Valve
  • Solenoid Operated Valve
  • Solenoid Operated Valve
  • Solenoid Operated Valve
  • Solenoid Operated Valve

Solenoid Operated Valve KSO-G02-2CB-30

3.67 (3)
Item.#
02107682
Mfr.#
KSO-G02-2CB-30
Package Qty.
1PC
Ship pack of
1
399.90 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Caution
Sub-plate is not attached to the valve.
Withstand Voltage
1 minute AC1500V
Peak Flow Rate (L/min)
100
Surge Suppressor
Nothing
Nominal Diameter
1/4
Weight (kg)
1.8
Allowable Back Pressure (MPa[kgf/cm2])
17.5[175]
Switching Frequency (Times)
240
Connection Method
Gasket type
Ground Terminal
Nothing
Tolerable Voltage Fluctuation
AC200V (50Hz): 80 to 110% AC200V (60Hz): 90 to 121% AC220V (60Hz): 82 to 110%
Operating Time (Seconds)
Operating direction (excitation): 0.01 to 0.025 operating direction (spring return): from 0.01 to 0.045
Holding Current (A)
AC200V(50Hz):0.26AC200V(60Hz):0.19AC220V(60Hz):0.22
Wiring System
Terminal box shape
Indicator Lamp
With
Protection Structure
IEC Pub529 IP65
Rating Time
Continuity
Spool Spring Type
Spring center
Insulation Resistance (Mohm)
50
Insulation Assortment
Class B (winding: H species)
Power Supply Voltage (V)
AC200(50/60Hz)AC220(60Hz)
Maximum Working Pressure (MPa [kgf/cm2])
35[350]
Actuation
Spool: Spring center type
Strarting Current (A)
AC200V(50Hz):1.21AC200V(60Hz):1.07AC220V(60Hz):1.18
Holding Power (W)
AC200V(50Hz):21.5AC200V(60Hz):18AC220V(60Hz):22.5
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Repair of truck bed
5
From Japan
On 2017-02-01 13:45:11
It was good that the same model number was available. It was due to internal corrosion, but the structure did not change as it was a standard product. I devised it by myself so as not to invade water from wiring. It was cheaper than anywhere with coupon usage.
This review is about item#2107691.
Used for hydraulic circuit of lumber machine
3
From Japan
On 2016-05-31 00:08:17
At the time of purchase last time, it was in Daikin Industry's cardboard box, but this time it was a simple packaging with only a plastic bag, the oil that had adhered to the product had leaked out of the plastic bag, and it was stained with the delivery cardboard box . I think that there is a possibility that it will adhere to the bundled items, so please give us a thought.
This review is about item#02107682.
Machine Tools
3
From Japan
On 2015-05-27 21:43:18
It was the same as the thing that we took off from the manufacturer, the cost was cheap and arrived at about 3 days
This review is about item#02107734.