Buy more than* S$200* and get FREE SHIPPING

  • Solenoid Operated Valve
  • Solenoid Operated Valve
  • Solenoid Operated Valve
  • Solenoid Operated Valve
  • Solenoid Operated Valve

Solenoid Operated Valve KSO-G02-2DA-30

3.00 (2)
Item.#
02107707
Mfr.#
KSO-G02-2DA-30
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
439.90 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Caution
Sub-plate is not attached to the valve.
Surge Suppressor
Nothing
Nominal Diameter
1/4
Weight (kg)
1.8
Allowable Back Pressure (MPa[kgf/cm2])
17.5[175]
Switching Frequency (Times)
240
Connection Method
Gasket type
Ground Terminal
Nothing
Wiring System
Terminal box shape
Indicator Lamp
With
Tolerable Voltage Fluctuation
AC100V (50Hz): 80 to 110% AC100V (60Hz): 90 to 121% AC110V (60Hz): 82 to 110%
Operating Time (Seconds)
Operating direction (excitation): 0.01 to 0.025 operating direction (spring return): from 0.01 to 0.045
Holding Current (A)
AC100V(50Hz):0.51AC100V(60Hz):0.37AC110V(60Hz):0.44
Protection Structure
IEC Pub529 IP65
Rating Time
Continuity
Spool Spring Type
No spring (with detent)
Insulation Resistance (Mohm)
50
Insulation Assortment
Class B (winding: H species)
Power Supply Voltage (V)
AC100(50/60Hz)AC110(60Hz)
Maximum Working Pressure (MPa [kgf/cm2])
35[350]
Actuation
Spool: No spring type (with detent)
Withstand Voltage
1 minute AC1500V
Peak Flow Rate (L/min)
100
Strarting Current (A)
AC100V(50Hz):2.42AC100V(60Hz):2.14AC110V(60Hz):2.35
Holding Power (W)
AC100V(50Hz):21.5AC100V(60Hz):18AC110V(60Hz):22.5
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Used in the hydraulic circuit of lumber machinery
3
From Japan
On 2016-05-31 00:08:17
Although at the time of the previous purchase was found in the cardboard box of Daikin Industries, Ltd., this time in the simple packaging of only plastic bags, oil that has been attached to the products have come out stains from plastic bag, it had been ingrained in a cardboard box of delivery . Since I think that there is a possibility that adheres to the product shipped, please consideration.
This review is about item#02107682.
Machine Tools
3
From Japan
On 2015-05-27 21:43:18
I was attracted taken from the manufacturer Also cheaper the same cost as the thing It arrived in three days position
This review is about item#02107734.