Buy more than* S$200* and get FREE SHIPPING

  • Solenoid Operated Valve
  • Solenoid Operated Valve
  • Solenoid Operated Valve
  • Solenoid Operated Valve
  • Solenoid Operated Valve

Solenoid Operated Valve KSO-G02-2DB-30

3.67 (3)
Item.#
02107716
Mfr.#
KSO-G02-2DB-30
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
439.90 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Caution
Sub-plate is not attached to the valve.
Ground Terminal
Nothing
Wiring System
Terminal box shape
Indicator Lamp
With
Protection Structure
IEC Pub529 IP65
Rating Time
Continuity
Spool Spring Type
No spring (with detent)
Insulation Resistance (Mohm)
50
Insulation Assortment
Class B (winding: H species)
Power Supply Voltage (V)
AC200(50/60Hz)AC220(60Hz)
Holding Current (A)
AC200V(50Hz):0.26AC200V(60Hz):0.19AC220V(60Hz):0.22
Strarting Current (A)
AC200V(50Hz):1.21AC200V(60Hz):1.07AC220V(60Hz):1.18
Holding Power (W)
AC200V(50Hz):21.5AC200V(60Hz):18AC220V(60Hz):22.5
Maximum Working Pressure (MPa [kgf/cm2])
35[350]
Actuation
Spool: No spring type (with detent)
Withstand Voltage
1 minute AC1500V
Peak Flow Rate (L/min)
100
Surge Suppressor
Nothing
Nominal Diameter
1/4
Weight (kg)
1.8
Allowable Back Pressure (MPa[kgf/cm2])
17.5[175]
Switching Frequency (Times)
240
Connection Method
Gasket type
Tolerable Voltage Fluctuation
AC200V (50Hz): 80 to 110% AC200V (60Hz): 90 to 121% AC220V (60Hz): 82 to 110%
Operating Time (Seconds)
Operating direction (excitation): 0.01 to 0.025 operating direction (spring return): from 0.01 to 0.045
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Repair of truck bed
5
From Japan
On 2017-02-01 13:45:11
The same model number is available, it was good. Although the inside of the corrosion was the cause, Rashiku staple goods Structure was not changed. It was devised on their own so as not to intrusion of water from the wiring. It corners cheaper than anywhere in Kupon use.
This review is about item#2107691.
Used for hydraulic circuit of lumber machine
3
From Japan
On 2016-05-31 00:08:17
At the time of purchase last time, it was in Daikin Industry's cardboard box, but this time it was a simple packaging with only a plastic bag, the oil that had adhered to the product had leaked out of the plastic bag, and it was stained with the delivery cardboard box . I think that there is a possibility that it will adhere to the bundled items, so please give us a thought.
This review is about item#02107682.
Machine Tools
3
From Japan
On 2015-05-27 21:43:18
It was the same as the thing that we took off from the manufacturer, the cost was cheap and arrived at about 3 days
This review is about item#02107734.