Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Solenoid Operated Valve

Solenoid Operated Valve KSO-G03-3CA-20

3.25 (4)
Item.#
02107971
Mfr.#
KSO-G03-3CA-20
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
589.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Caution
Sub-plate is not attached to the valve.
Peak Flow Rate (L/min)
160
Surge Suppressor
Nothing
Nominal Diameter
3/8
Weight (kg)
4.4
Allowable Back Pressure (MPa[kgf/cm2])
16[160]
Switching Frequency (Times)
240
Connection Method
Gasket type
Ground Terminal
Nothing
Wiring System
Terminal box shape
Holding Current (A)
AC100V(50Hz):0.88AC100V(60Hz):0.64AC110V(60Hz):0.77
Tolerable Voltage Fluctuation
AC100V(50Hz):80 to 110%AC100V(60Hz):90 to 121%AC110V(60Hz):82 to 110%
Operating Time (Seconds)
Operating direction (excitation): 0.005 to 0.025 operating direction (spring return): .005 to .03
Indicator Lamp
With
Protection Structure
IEC Pub529 IP65
Rating Time
Continuity
Spool Spring Type
Spring center
Insulation Resistance (Mohm)
50
Insulation Assortment
Class B (winding: H species)
Power Supply Voltage (V)
AC100(50/60Hz)AC110(60Hz)
Maximum Working Pressure (MPa [kgf/cm2])
34.3[350]
Actuation
Spool: Spring center type
Withstand Voltage
1 minute AC1500V
Accessories
M6x35 (tightening torque 12 to 15N m) 4 lines
Strarting Current (A)
AC100V(50Hz):5.7AC100V(60Hz):4.9AC110V(60Hz):5.4
Holding Power (W)
AC100V(50Hz):37AC100V(60Hz):33AC110V(60Hz):41
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Machine repair As a replacement part
2
From Japan
On 2017-11-28 09:17:42
The part to be repaired / replaced is not a valve ash but a coil only, it is enough for use, can not replenish only the coil?
This review is about item#6537798.
Repair of truck bed
5
From Japan
On 2017-02-01 13:45:11
It was good that the same model number was available. It was due to internal corrosion, but the structure did not change as it was a standard product. I devised it by myself so as not to invade water from wiring. It was cheaper than anywhere with coupon usage.
This review is about item#2107691.
Used for hydraulic circuit of lumber machine
3
From Japan
On 2016-05-31 00:08:17
At the time of purchase last time, it was in Daikin Industry's cardboard box, but this time it was a simple packaging with only a plastic bag, the oil that had adhered to the product had leaked out of the plastic bag, and it was stained with the delivery cardboard box . I think that there is a possibility that it will adhere to the bundled items, so please give us a thought.
This review is about item#02107682.
Machine Tools
3
From Japan
On 2015-05-27 21:43:18
It was the same as the thing that we took off from the manufacturer, the cost was cheap and arrived at about 3 days
This review is about item#02107734.