Buy more than* S$200* and get FREE SHIPPING

  • Hi Cupla Plug, For Mounting Hose
  • Hi Cupla Plug, For Mounting Hose
  • Hi Cupla Plug, For Mounting Hose

Hi Cupla Plug, For Mounting Hose 20PH

4.77 (22)
Item.#
02109177
Mfr.#
20PH
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Bd (mm)
7.5
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Steel (chromium plating)
Dimension Hp (phi mm)
16
Dimensions Lp (mm)
57
Dimensions A (mm)
30
Weight (g)
28
Other Side's Hose Size
for 1/4 hose
Dimensions C (mm)
20
Material (Seal)
Nitrile rubber
Installation Shape
Hose nipple
Fluid
Air
Dimensions Bp (mm)
5
Dimension T (phi mm)
9
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Valve Structure
Without valve
TRUSCO Part Number
113-0226
Customer Reviews
5 star 19
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.77
22 Customer Reviews
The reviews are automatic translation.
Used for connection of air hose
5
From Japan
On 2018-03-09 14:32:56
I am saved because the price is cheaper than the supplier so far.
This review is about item#2109177.
During machine maintenance
5
From Japan
On 2017-08-06 15:15:04
Firstly, air leakage was considerably reduced. It is a good product. Air tools will select the products of this company.
This review is about item#2109177.
Used for impact drivers of Nitto Kohki
5
From Japan
On 2017-06-14 14:09:40
We appreciate Nitto Kohki's genuine products at a low price, even more quickly to respond.
This review is about item#2109177.
Pipe extension of air compressor
5
From Japan
On 2017-02-27 01:48:45
I locked tightly and there is no play. I want to replace all of the coupler plugs in my house.
This review is about item#02110473.
Air piping
5
From Japan
On 2017-02-25 23:13:41
It is less durable than other makers as it is firmly made with less rattling.
This review is about item#2110473.
Track Maintenance
5
From Japan
On 2016-10-19 14:57:08
I bought it because I was using this manufacturer from my predecessor. I can use it without trouble.
This review is about item#2110473.
Polisher and impact wrench Other
5
From Japan
On 2016-10-14 18:40:35
I can use it without any problems.
This review is about item#2110473.
Connection with compressor
5
From Japan
On 2016-07-08 16:08:02
enough.
This review is about item#11132432.
For air hose mounting
5
From Japan
On 2016-05-10 08:46:35
It was installed without problems. Since it is a maker item, it has no problem.
This review is about item#11132432.
Plug of rubber air hose
5
From Japan
On 2015-12-03 02:26:52
It has good living with the company's socket and quality is stable.
This review is about item#02109177.