Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Socket, for Male Screw Install
  • Hi Coupler Socket, for Male Screw Install
  • Hi Coupler Socket, for Male Screw Install

Hi Coupler Socket, for Male Screw Install 20SF

4.80 (5)
Item.#
02109195
Mfr.#
20SF
Package Qty.
1PC
Ship pack of
1
10.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Steel (chromium plating)
Opponent Mounting Size
R1/4(PT1/4)
Dimensions Ls (mm)
49.5
Installation Shape
Female screw
TRUSCO Part Number
113-2504
Dimension D (phi mm)
26.5
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Fluid
Air
Screw Diameter T
Rc1/4
Dimensions Hs (mm)
Hexagon 19
Dimensions A (mm)
13
Weight (g)
95
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Cleaning of agricultural machinery, put air, other
5
From Japan
On 2016-11-09 08:54:01
Only you do not use once in just bought, but no problem behavior have firm is making. I think that it is a reliable product.
This review is about item#02109256.
Mounting of the air hose
5
From Japan
On 2016-06-18 10:05:00
Because manufacturers products can be used safely.
This review is about item#02109195.
coupler
5
From Japan
On 2013-03-17 19:08:34
Without the air of the rebound, it will come in handy in an environment that often replace the air tool it is possible to attach and detach the female coupler.
This review is about item#02109256.
Air supply to the machine
5
From Japan
On 2013-03-10 17:29:51
Use with the tube connector into the internal thread. (Since the tube connector is a male screw) Since the urethane tube is quick deterioration, since it is often used a nylon tube in me come in handy.
This review is about item#02109195.
Air - tools - is available as a Le.
4
From Japan
On 2010-04-24 17:37:07
Rust Dekikuku, decent kana removal, also mounting
This review is about item#02109195.