Buy more than* S$200* and get FREE SHIPPING

  • Hi Cupla Socket, For Mounting Hose
  • Hi Cupla Socket, For Mounting Hose
  • Hi Cupla Socket, For Mounting Hose

Hi Cupla Socket, For Mounting Hose 20SH

4.58 (19)
Item.#
02109204
Mfr.#
20SH
Package Qty.
1PC
Ship pack of
1
10.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Installation Shape
Hose nipple
Fluid
Air
Other Side's Hose Size
for 1/4 hose
Dimensions Ls (mm)
72.5
Dimensions A (mm)
30
TRUSCO Part Number
113-0404
Dimension D (phi mm)
26.5
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Steel (chromium plating)
Dimension T (phi mm)
9
Dimensions Bs (phi mm)
5
Weight (g)
103
Customer Reviews
5 star 15
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.58
19 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2017-02-19 20:05:16
Do you make of the seal portion is good, air leakage is difficult if there is durability.
This review is about item#2109265.
For air compressor
4
From Japan
On 2016-10-14 20:12:56
No problem. Repeater is
This review is about item#2109204.
Air Tools use
5
From Japan
On 2016-09-29 21:03:08
I am very pleased with the truly smooth desorption
This review is about item#2109204.
When the hose attachment
5
From Japan
On 2016-05-30 09:24:45
Because you can buy cheaper than trading company, it has survived.
This review is about item#02109204.
Mounting of the air hose
5
From Japan
On 2016-05-10 09:16:05
Since the manufacturer goods have been used with confidence. Also solid coupling part.
This review is about item#06366385.
Car maintenance
5
From Japan
On 2016-01-27 17:00:10
It can be used without any inconvenience.
This review is about item#02109204.
For the gas hose connection of TIG welding machine
3
From Japan
On 2016-01-20 22:20:35
Argon gas in the TIG welding machine, when moving the cylinder of a gas mixture of MIG / MAG welding machine, connected to the regulator outlet so that removal of the hose at the touch of a button. Since the coupler for the argon gas is a high price, it was replaced by inexpensive this.
This review is about item#06366385.
Socket of rubber hose
5
From Japan
On 2015-12-03 02:27:45
Good survival of the company's plug, but also stable quality.
This review is about item#02109204.
And of the air hose connection, specification to extend the hose
1
From Japan
On 2015-06-26 19:45:30
The air hose, do not enter. Since the insertion diameter of the coupler is different (it was ordered by 8.5mm, but large diameter)
This review is about item#02109265.
Tire exchange
5
From Japan
On 2015-04-30 18:34:46
Easy to use. Move smoothly.
This review is about item#02109204.